Ceiling Light Smart+orbis Cromo Wi-Fi 30W 3300LM 500mm White/c

Ceiling Light Smart+orbis Cromo Wi-Fi 30W 3300LM 500mm White/c

Order Code: ZT5082718S

£269.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS CROMO WIFI 30W 3300LM 500MM WHITE/C Wall & Ceiling Luminaires 4058075486485

Specifications for Ceiling Light Smart+orbis Cromo Wi-Fi 30W 3300LM 500mm White/c
  • Colour Temperature
    3000 - 6500 K
  • Length
    500mm
  • Power Factor
    0.9
  • Outer Diameter
    500mm
  • Maximum System Power
    34W
  • Nominal Current
    150 - 150mA
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome