Ceiling Light Smart+orbis Cylinder Wi-Fi 24W 3300LM 450mm Grey

Ceiling Light Smart+orbis Cylinder Wi-Fi 24W 3300LM 450mm Grey

Order Code: ZT5082896S

£329.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS CYLINDER WIFI 24W 3300LM 450MM GRY Wall & Ceiling Luminaires 4058075486584

Specifications for Ceiling Light Smart+orbis Cylinder Wi-Fi 24W 3300LM 450mm Grey
  • Colour Temperature
    3000 - 6500 K
  • Length
    450mm
  • Type of Cabling
    Ending
  • Outer Diameter
    450mm
  • Power Factor
    0.9
  • Control Gear
    Electronic ballast
  • Voltage Type
    AC
  • Maximum System Power
    26W
  • Light Outlet
    Direct
  • Nominal Current
    128 - 128mA
  • Number of Poles
    3
  • Type of Grid
    Matt
  • Connection Type
    Screwed terminal
  • Light Source Type
    LED non-replaceable
  • Nominal Voltage
    220 - 240V
  • Housing Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome