Ceiling Light Smart+orbis Eye Wi-Fi 32W 3300LM 490mm White LED T

Ceiling Light Smart+orbis Eye Wi-Fi 32W 3300LM 490mm White LED T

Order Code: ZT5082711S

£329.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS EYE WIFI 32W 3300LM 490MM WHI LED T Wall & Ceiling Luminaires 4058075486522

Specifications for Ceiling Light Smart+orbis Eye Wi-Fi 32W 3300LM 490mm White LED T
  • Length
    490mm
  • Colour Temperature
    3000 - 6500 K
  • Connection Type
    Screwed terminal
  • Type of Cabling
    Ending
  • Control Gear
    Electronic ballast
  • Lumen Setting Adjustable
    Continuously variable
  • Nominal Voltage
    220 - 240V
  • Voltage Type
    AC
  • Light Outlet
    Direct
  • Power Factor
    0.9
  • Maximum System Power
    34W
  • Light Source Type
    LED non-replaceable
  • Outer Diameter
    490mm
  • Number of Poles
    3
  • Type of Grid
    Matt
  • Housing Colour
    White
  • Nominal Current
    150 - 150mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome