Ceiling Light Smart+orbis Kite Wi-Fi 18W 1400LM 340mm White LED

Ceiling Light Smart+orbis Kite Wi-Fi 18W 1400LM 340mm White LED

Order Code: ZT5083064S

£219.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS KITE WIFI 18W 1400LM 340MM WHI LED Wall & Ceiling Luminaires 4058075495685

Specifications for Ceiling Light Smart+orbis Kite Wi-Fi 18W 1400LM 340mm White LED
  • Colour Temperature
    2700 - 6500 K
  • Length
    340mm
  • Housing Material
    Steel
  • Voltage Type
    AC
  • Number of Poles
    2
  • Outer Diameter
    340mm
  • Type of Grid
    Matt
  • Light Source Type
    LED non-replaceable
  • Nominal Voltage
    220 - 240V
  • Control Gear
    Electronic ballast
  • Connection Type
    Screwless terminal
  • Type of Cabling
    Ending
  • Maximum System Power
    18W
  • Nominal Current
    132 - 132mA
  • Housing Colour
    White
  • Light Outlet
    Direct
  • Power Factor
    0.9
  • Lumen Setting Adjustable
    Continuously variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome