Ceiling Light Smart+orbis Moon Wi-Fi 24W 2500LM 380mm White/bl

Ceiling Light Smart+orbis Moon Wi-Fi 24W 2500LM 380mm White/bl

Order Code: ZT5083155S

£239.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS MOON WIFI 24W 2500LM 380MM WHITE/BL Wall & Ceiling Luminaires 4058075486362

Specifications for Ceiling Light Smart+orbis Moon Wi-Fi 24W 2500LM 380mm White/bl
  • Length
    380mm
  • Colour Temperature
    3000 - 6500 K
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    3
  • Outer Diameter
    380mm
  • Maximum System Power
    26W
  • Light Outlet
    Direct
  • Nominal Current
    128 - 128mA
  • Type of Cabling
    Ending
  • Housing Colour
    Black
  • Power Factor
    0.9
  • Type of Grid
    Matt
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast
  • Connection Type
    Screwed terminal
  • Light Source Type
    LED non-replaceable
  • Lumen Setting Adjustable
    Continuously variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome