Ceiling Light Smart+orbis Moon Wi-Fi 32W 3300LM 480mm White/bl

Ceiling Light Smart+orbis Moon Wi-Fi 32W 3300LM 480mm White/bl

Order Code: ZT5083124S

£309.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS MOON WIFI 32W 3300LM 480MM WHITE/BL Wall & Ceiling Luminaires 4058075486386

Specifications for Ceiling Light Smart+orbis Moon Wi-Fi 32W 3300LM 480mm White/bl
  • Colour Temperature
    3000 - 6500 K
  • Length
    480mm
  • Nominal Voltage
    220 - 240V
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast
  • Power Factor
    0.9
  • Nominal Current
    150 - 150mA
  • Light Source Type
    LED non-replaceable
  • Light Outlet
    Direct
  • Lumen Setting Adjustable
    Continuously variable
  • Number of Poles
    3
  • Type of Grid
    Matt
  • Outer Diameter
    480mm
  • Maximum System Power
    34W
  • Housing Colour
    Black
  • Connection Type
    Screwed terminal
  • Type of Cabling
    Ending

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome