Ceiling Light Smart+orbis Moon Wi-Fi 32W 3300LM 480mm White/gr

Ceiling Light Smart+orbis Moon Wi-Fi 32W 3300LM 480mm White/gr

Order Code: ZT5083314S

£309.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS MOON WIFI 32W 3300LM 480MM WHITE/GR Wall & Ceiling Luminaires 4058075486423

Specifications for Ceiling Light Smart+orbis Moon Wi-Fi 32W 3300LM 480mm White/gr
  • Length
    480mm
  • Colour Temperature
    3000 - 6500 K
  • Type of Cabling
    Ending
  • Connection Type
    Screwed terminal
  • Number of Poles
    3
  • Power Factor
    0.9
  • Outer Diameter
    480mm
  • Nominal Voltage
    220 - 240V
  • Voltage Type
    AC
  • Nominal Current
    150 - 150mA
  • Light Source Type
    LED non-replaceable
  • Maximum System Power
    34W
  • Light Outlet
    Direct
  • Control Gear
    Electronic ballast
  • Housing Colour
    Grey
  • Type of Grid
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome