Ceiling Light Smart+orbis Spiral Wi-Fi 40W 4300LM 500mm White LE

Ceiling Light Smart+orbis Spiral Wi-Fi 40W 4300LM 500mm White LE

Order Code: ZT5082807S

£499.99 Inc VAT (20%)


Description

Ledvance CEILING LGT SMART+ORBIS SPIRAL WIFI 40W 4300LM 500MM WHI LE Wall & Ceiling Luminaires 4058075486607

Specifications for Ceiling Light Smart+orbis Spiral Wi-Fi 40W 4300LM 500mm White LE
  • Length
    500mm
  • Colour Temperature
    3000 - 6500 K
  • Control Gear
    Electronic ballast
  • Type of Grid
    Matt
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    3
  • Housing Colour
    White
  • Maximum System Power
    40W
  • Connection Type
    Screwed terminal
  • Power Factor
    0.5
  • Voltage Type
    AC
  • Light Source Type
    LED non-replaceable
  • Type of Cabling
    Ending
  • Outer Diameter
    500mm
  • Nominal Current
    177 - 177mA
  • Light Outlet
    Direct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome