Clio 1 Light Up & Down Wall Light Cream, E27

Order Code: ZT3310655S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Clio 1 Light Up & Down Wall Light Cream, E27 | Description: Bring a bit of mid-century modern style to your aesthetic with the Clio 1-Light Cream and Chrome Up and Down Wall Light. The cream shade diffuses the light beautifully while the chrome trim adds a bit of shine. Use it in a living space or corridor for safe and wonderful illumination. | Features: Finish: Cream, IP Rating: IP20, Height (cm) : 18, Width (cm) : 28.5, Projection (cm) : 16.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Clio 1 Light Up & Down Wall Light Cream, E27
  • Finish
    Cream
  • Number of Lights
    1
  • Maximum Wattage
    60W
  • Height
    18cm
  • Projection
    16.5cm
  • IP Rating
    IP20
  • Product Type
    Wall Light
  • Width
    28.5cm
  • Lamp Type
    E27
  • Wattage
    60
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome