Cube Led 1 Light Wall Light White - IDL161785

Order Code: ZT3326000S

£219.99 Inc VAT (20%)


Description

Cube LED 1 Light Wall Light White | Description: This plain and modern fitting will provide a large amount of light shine in the areas where it is most needed. The aluminium body is powder coated in a pure white. The LED light shines through the diffuser, making it a highly effective fitting. LED light consumes far less energy than regular lamps, without compromising on the light shine. The fitting is available in a choice of two sizes. Class one. | Features: Finish: White, Material: Metal, IP Rating: IP20, Height (cm) : 5, Length (cm) : 30, Projection (cm) : 10, No. of Lights: 1, Lamp Type: LED, Wattage (max) : 6, Weight (kg) : 0.8, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Cube Led 1 Light Wall Light White - IDL161785
  • Projection
    10cm
  • Product Type
    Wall Light
  • Maximum Wattage
    6W
  • Length
    30cm
  • Wattage
    6
  • Finish
    White
  • Height
    5cm
  • Class
    1 (Earthed)
  • Lamp Type
    LED
  • Bulb Included
    Yes
  • Material
    Metal
  • IP Rating
    IP20
  • Number of Lights
    1
  • Weight
    0.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome