Desk Led 2 Light Up & Down Wall Light White

Order Code: ZT3323890S

£199.99 Inc VAT (20%)


Description

Desk LED 2 Light Up & Down Wall Light White | Description: This Desk wall light is a smooth and sleek rectangular light with a bright band of LED light illuminating downwards. Available in a ceiling light too. | Features: Finish: White, IP Rating: IP20, Height (cm) : 8, Length (cm) : 28.5, Depth (cm) : 5, No. of Lights: 2, Lamp Type: LED, Lumens: 1100, Wattage (max) : 6, Weight (kg) : 0.64, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Desk Led 2 Light Up & Down Wall Light White
  • Class
    1 (Earthed)
  • Maximum Wattage
    6
  • Weight
    0.64kg
  • Lamp Type
    LED
  • Lumens
    1100
  • Height
    8cm
  • Bulb Included
    Yes
  • Depth
    5cm
  • No. of Lights
    2
  • IP Rating
    IP20
  • Finish
    White
  • Length
    28.5cm
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome