Down Light Lyte Mini 3000K LED IP30 1W 60LM Plastic 110 Degree Beam

Order Code: ZT4999135S

£39.99 Inc VAT (20%)


Description

Collingwood Lighting DWNLGT LYTE MINI 3000K LED IP30 1W 60LM PLASTIC 110DEG BEAM LED LYTE LEDLYTEWARMWHITE

Specifications for Down Light Lyte Mini 3000K LED IP30 1W 60LM Plastic 110 Degree Beam
  • Housing Material
    Plastic
  • Colour Temperature
    3000 - 3000 K
  • IP Rating
    IP30
  • Outer Diameter
    30mm
  • Maximum System Power
    1W
  • Light Source Type
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome