Elise 2 Light Indoor Wall Light Chrome, Crystal, G9

Order Code: ZT3309630S

£109.99 Inc VAT (20%)


Description

Elise 2 Light Indoor Wall Light Chrome, Crystal, G9 | Description: This is an impressive range which offers a large choice of different fittings. The fittings have textured chrome bars to create a further attraction. The crystal detail adds immensely to the design of this fitting, thereby providing a pleasant addition to the decor of the room as well as an effective light fitting. This wall light is complete with a pull-cord switch for your convenience. | Features: Finish: Chrome, Material: Aluminium, IP Rating: IP20, Height (cm) : 17, Width (cm) : 17, Projection (cm) : 11, No. of Lights: 2, Lamp Type: G9, Switched: Yes, Wattage (max) : 33, Weight (kg) : 0.7, Class: 1 (Earthed)

See full description
Specifications for Elise 2 Light Indoor Wall Light Chrome, Crystal, G9
  • Maximum Wattage
    33W
  • Projection
    11cm
  • Number of Lights
    2
  • Lamp Type
    G9
  • Product Type
    Wall Light
  • Weight
    0.7kg
  • IP Rating
    IP20
  • Finish
    Chrome
  • Class
    1 (Earthed)
  • Height
    17cm
  • Switched
    Yes
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome