Falmouth 2 Light Indoor Wall Light Polished Chrome, G9

Order Code: ZT3311222S

£189.99 Inc VAT (20%)


Description

Falmouth 2 Light Indoor Wall Light Polished Chrome, G9 | Description: This collection uses a charming heart shaped design, which will add a romantic feel to any bathroom or bedroom setting. The fittings are complete with the LED lamps, which provide plenty of illumination while keeping energy consumption down to a minimum. The wall lights include an additional integrated LED downlight. The ceiling lights have a white acrylic diffuser which reduces the glare of the light. Available in two finishes; polished chrome with a black shade, and French gold with a white shade. IP44. | Features: Finish: Polished Chrome, Material: Steel, IP Rating: IP20, Height (cm) : 42.4, Width (cm) : 22, Projection (cm) : 16.4, No. of Lights: 2, Lamp Type: G9, Wattage (max) : 3.5

See full description
Specifications for Falmouth 2 Light Indoor Wall Light Polished Chrome, G9
  • Material
    Steel
  • Width
    22cm
  • Product Type
    Indoor Wall Light
  • Maximum Wattage
    3.5W
  • Number of Lights
    2
  • Lamp Type
    G9
  • Height
    42.4cm
  • Projection
    16.4cm
  • IP Rating
    IP20
  • Finish
    Polished Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome