Flexi Wall Led Adjustable Wall Light Led Reading Light Black

Order Code: ZT3312742S

£64.99 Inc VAT (20%)


Description

Flexi Wall LED Adjustable Wall Light LED Reading Light Black | Features: Finish: Matt Black | Material: Mild Steel | IP Rating: IP20 | Height: 28.5cm | Width: 7cm | Projection: 31cm | Diameter: 2.7cm | Lamp Type: Integrated LED | No. of Lamps: 6 | Bulb Included: Yes | Dimmable: Non Dimmable | Lumens: 30Lm | Weight: 0.2kg | Wattage (max) : 0.8W | Switched: \(Toggle\) Switch

Specifications for Flexi Wall Led Adjustable Wall Light Led Reading Light Black
  • Switched
    Toggle Switch
  • Dimmable
    Non Dimmable
  • Lamp Type
    Integrated LED
  • Bulb Included
    Yes
  • Finish
    Matt Black
  • Diameter
    2.7cm
  • Colour
    Black
  • Weight
    0.2kg
  • Lumens
    30lm
  • Maximum Wattage
    0.8W
  • Height
    28.5cm
  • Width
    7cm
  • Product Type
    Wall Light
  • No. of Lamps
    6
  • Material
    Mild Steel
  • Projection
    31cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome