Hanna Wall Clear Crystal (K5) Glass & Chrome Effect Plate 1 Light Dimmable IP20 - G9

Order Code: ZT3310875S

£119.99 Inc VAT (20%)


Description

Hanna Wall Clear Crystal (K5) Glass & Chrome Effect Plate 1 Light Dimmable IP20 - G9 | Description: A beautiful high quality, reflective clear crystal wall light, filled with faceted glass droplets for an opulent addition to the most loved interiors of your home. Complete the look with the matching ceiling pendant and flush light. | Features: Finish: Clear Crystal (K5) Glass & Chrome Effect Plate, Material: Steel & Crystal Glass, IP Rating: IP20, Height (cm) : 20, Width (cm) : 18, Projection (cm) : 11, Lamp Type: G9, No. of Lamps: 1, Wattage: 28W, Bulb Included: No, Dimmable, Kelvin (K) : 2800, Lumens (L) : 370, Weight (kg) : 1.31

See full description
Specifications for Hanna Wall Clear Crystal (K5) Glass & Chrome Effect Plate 1 Light Dimmable IP20 - G9
  • Lumens
    370 lm
  • Width
    18cm
  • Number of Lamps
    1
  • Height
    20cm
  • Wattage
    28W
  • Bulb Included
    No
  • Colour
    Clear Crystal
  • Lamp Type
    G9
  • IP Rating
    IP20
  • Material
    Steel & Crystal Glass
  • Product Type
    Wall Light
  • Dimmable
    Yes
  • Weight
    1.31kg
  • Projection
    11cm
  • Colour Temperature
    2800K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome