Kichler Braelyn 1 Light Wall Light Brushed Brass IP44

Order Code: ZT4907686S

£239.99 Inc VAT (20%)


Description

Kichler Braelyn 1 Light Wall Light Brushed Brass IP44 | Description: There's so much to love about the reclaimed style of this 1 light wall sconce from the Braelyn collection. The vintage industrial design is punctuated with Clear Seedy Glass shades reminiscent of glass jars that were a staple of 19th century American life. The Brushed Brass finish enhance this styles making the fixture the perfect addition to any space. | Features: Finish: Brushed Brass Material: Steel Height: 24.40 Width: 12.70 Depth: 14.90 Lamp Type: E27 Number of Lights: 1 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 40W Weight (kg) : 1.27

See full description
Specifications for Kichler Braelyn 1 Light Wall Light Brushed Brass IP44
  • Weight
    1.27kg
  • Number of Lights
    1
  • Maximum Wattage
    40W
  • Width
    12.7
  • Finish
    Brushed Brass
  • Depth
    14.9
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Material
    Steel
  • Height
    24.4
  • Dimmable
    Yes
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome