Kichler Karlee 2 Light Wall Light Classic Pewter

Order Code: ZT4905474S

£199.99 Inc VAT (20%)


Description

Kichler Karlee 2 Light Wall Light Classic Pewter | Description: Sometimes a simple piece of jewellery is all an outfit needs. With the Karlee collection simple accessorizing is our inspiration: antique-style droplets update the traditional style for a look thats clean and elegant. | Features: Finish: Classic Pewter Material: Crystal Height: 38.10 Width: 27.90 Depth: 18.30 Lamp Type: E14 Number of Lights: 2 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 1.79

See full description
Specifications for Kichler Karlee 2 Light Wall Light Classic Pewter
  • Number of Lights
    2
  • Finish
    Classic Pewter
  • IP Rating
    IP20
  • Product Type
    Wall Light
  • Height
    38.1
  • Material
    Crystal
  • Dimmable
    Yes
  • Width
    27.9
  • Lamp Type
    E14
  • Maximum Wattage
    60W
  • Depth
    18.3
  • Weight
    1.79kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome