LED Bathroom Wall Light Chrome 230V IP44 3W

Order Code: ZT3949426S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.495%


Description

LED Bathroom Wall Light Chrome, 230V IP44 3W | Description: 230V IP44 3W LED wall light

- Contemporary style
- Polished chrome effect
- Acrylic Shade

A practical light source with good lumen output and soft ambient feel

3000K, Warm White, 170lm | Features: Finish: Polished Chrome, Material: Acrylic, Material: Pressed Steel, IP Rating: IP44, Height (cm) : 25.25, Width (cm) : 1, Diameter (cm) : 50, Projection (cm) : 11.5, No. of Lights: 1, Dimmable: No, Wattage (max) : 3, Bulb Included: Yes, Weight (kg) : 0.98, Kelvin: 3000 (Warm White) , Lumens: 170

See full description
Specifications for LED Bathroom Wall Light Chrome 230V IP44 3W
  • Lumens
    170
  • Width
    1cm
  • Projection
    11.5cm
  • Weight
    0.98kg
  • Maximum Wattage
    3W
  • Style
    Contemporary
  • Height
    25.25cm
  • Voltage
    230V
  • Finish
    Polished Chrome
  • IP Rating
    IP44
  • Colour Temperature
    3000K (Warm White)
    3000 (Warm White)
  • Number of Lights
    1
  • Product Type
    LED Bathroom Wall Light
  • Diameter
    50cm
  • Dimmable
    No
  • Bulb Included
    Yes
  • Material
    Pressed Steel
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome