LED Glass Wall Light Chrome

Order Code: ZT3311129S

£109.99 Inc VAT (20%)


Description

LED Glass Wall Light Chrome | Description: This sleek and modern wall bracket features chrome attached to bevelled curved glass. A chrome base connects the fitting to the wall and the light shines through the glass. Position in a study or office for a touch of minimalist sophistication. LEDs use up to 85% less energy and last up to 20 times longer than incandescent bulbs. This fitting is also available with a halogen lamp type. Class one. | Features: Finish: Chrome, Material: Glass, IP Rating: IP20, Height (cm) : 29, Width (cm) : 16.8, Projection (cm) : 12, No. of Lights: 10, Lamp Type: INTEGRATED LED, Wattage (max) : 5

See full description
Specifications for LED Glass Wall Light Chrome
  • Finish
    Chrome
  • Number of Lights
    10
  • Lamp Type
    Integrated LED
  • Height
    29cm
  • Maximum Wattage
    5W
  • Wattage
    5
  • Material
    Glass
  • IP Rating
    IP20
  • Projection
    12cm
  • Width
    16.8cm
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome