LED Modern Picture Light 560mm Polished Steel

Order Code: ZT3310329S

£129.99 Inc VAT (20%)


Description

Led Modern Picture Light 560mm Polished Steel | Description: Show off a work of art in the best light with the 560mm Modern Picture Light in Polished Steel. Its slim style is perfect for mounting over a canvas to make it a focal point in any room. It has integrated LEDs and a gleaming antique brass finish to pair easily with existing finishes. | Features: Finish: Polished Steel, Width (cm) : 56.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: , Kelvin: 4000K, Lumens: 704lm, Bulb Included: Yes

See full description
Specifications for LED Modern Picture Light 560mm Polished Steel
  • Number of Lights
    1
  • Width
    56cm
  • Bulb Included
    Yes
  • Colour Temperature
    4000K
  • Lumens
    704lm
  • Product Type
    Picture Light
  • Finish
    Polished Steel
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome