LED Panel Planon Smart+frameless 28W 1800LM 600 x 100mm White R

LED Panel Planon Smart+frameless 28W 1800LM 600 x 100mm White R

Order Code: ZT5082821S

£329.99 Inc VAT (20%)


Description

Ledvance LED PANEL PLANON SMART+FRAMELESS 28W 1800LM 600X100MM WHI R Wall & Ceiling Luminaires 4058075484610

Specifications for LED Panel Planon Smart+frameless 28W 1800LM 600 x 100mm White R
  • Housing Material
    Aluminium
  • Colour Temperature
    3000 - 6500 K
  • Width
    100mm
  • Length
    600mm
  • Number of Poles
    2
  • Voltage Type
    AC
  • Nominal Voltage
    220 - 240V
  • Nominal Current
    137.5 - 137.5mA
  • Light Source Type
    LED non-replaceable
  • Connection Type
    Screwless terminal
  • Maximum System Power
    28W
  • Housing Colour
    White
  • Lumen Setting Adjustable
    Continuously variable
  • Control Gear
    Electronic ballast
  • Power Factor
    0.9
  • Type of Grid
    Matt
  • Light Outlet
    Direct
  • Type of Cabling
    Ending

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome