LED Panel Planon Smart+frameless 35W 2500LM 1200 x 100mm White - 4058075484573

LED Panel Planon Smart+frameless 35W 2500LM 1200 x 100mm White - 4058075484573

Order Code: ZT5082881S

£499.99 Inc VAT (20%)


Description

Ledvance LED PANEL PLANON SMART+FRAMELESS 35W 2500LM 1200X100MM WHI Wall & Ceiling Luminaires 4058075484573

Specifications for LED Panel Planon Smart+frameless 35W 2500LM 1200 x 100mm White - 4058075484573
  • Width
    100mm
  • Length
    1200mm
  • Housing Material
    Aluminium
  • Colour Temperature
    3000 - 6500 K
  • Connection Type
    Screwless terminal
  • Nominal Voltage
    220 - 240V
  • Voltage Type
    AC
  • Type of Grid
    Matt
  • Light Source Type
    LED non-replaceable
  • Lumen Setting Adjustable
    Continuously variable
  • Number of Poles
    2
  • Type of Cabling
    Ending
  • Light Outlet
    Direct
  • Nominal Current
    176 - 176mA
  • Maximum System Power
    35W
  • Control Gear
    Electronic ballast
  • Power Factor
    0.9
  • Housing Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome