LED Panel Planon Smart+frameless 40W 3300LM 1200 x 300mm White

Order Code: ZT5082972S

£699.99 Inc VAT (20%)


Description

Ledvance LED PANEL PLANON SMART+FRAMELESS 40W 3300LM 1200X300MM WHI Wall & Ceiling Luminaires 4058075484511

Specifications for LED Panel Planon Smart+frameless 40W 3300LM 1200 x 300mm White
  • Housing Material
    Aluminium
  • Colour Temperature
    3000 - 6500 K
  • Length
    1200mm
  • Width
    300mm
  • Type of Cabling
    Ending
  • Power Factor
    0.9
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast
  • Light Outlet
    Direct
  • Type of Grid
    Matt
  • Lumen Setting Adjustable
    Continuously variable
  • Light Source Type
    LED non-replaceable
  • Housing Colour
    White
  • Nominal Voltage
    220 - 240V
  • Maximum System Power
    40W
  • Nominal Current
    203.5 - 203.5mA
  • Connection Type
    Screwless terminal
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome