LED Panel Planon Smart+frameless 40W 3400LM 600 x 600mm White S - 4058075484474

Order Code: ZT5082837S

£619.99 Inc VAT (20%)


Description

Ledvance LED PANEL PLANON SMART+FRAMELESS 40W 3400LM 600X600MM WHI S Wall & Ceiling Luminaires 4058075484474

Specifications for LED Panel Planon Smart+frameless 40W 3400LM 600 x 600mm White S - 4058075484474
  • Colour Temperature
    3000 - 6500 K
  • Length
    600mm
  • Housing Material
    Aluminium
  • Width
    600mm
  • Control Gear
    Electronic ballast
  • Voltage Type
    AC
  • Maximum System Power
    40W
  • Type of Grid
    Matt
  • Housing Colour
    White
  • Connection Type
    Screwless terminal
  • Nominal Voltage
    220 - 240V
  • Type of Cabling
    Ending
  • Nominal Current
    203.5 - 203.5mA
  • Lumen Setting Adjustable
    Continuously variable
  • Light Source Type
    LED non-replaceable
  • Light Outlet
    Direct
  • Number of Poles
    2
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome