LED Wall Light Bronze

Order Code: ZT4785985S

£279.99 Inc VAT (20%)


Description

LED Wall Light Bronze | Features: Finish: Bronze | Material: Aluminium | IP Rating: IP20 | Height: 30cm | Width: 7cm | Depth: 7.3cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Dimmable: Yes - Phase - Leading & Trailing Edge | Kelvin: 2700K | Lumens: 172lm | Weight: 0.680kg | Wattage (max) : 12W

Specifications for LED Wall Light Bronze
  • Depth
    7.3cm
  • Lamp Type
    Integrated LED
  • Number of Lamps
    1
  • Product Type
    LED Wall Light
  • Height
    30cm
  • Maximum Wattage
    12W
  • Finish
    Bronze
  • Colour Temperature
    2700K
  • Width
    7cm
  • IP Rating
    IP20
  • Lumens
    172lm
  • Weight
    0.68kg
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome