Leon Industrial 2 Light Wall Antique Brass

Order Code: ZT3309602S

£99.99 Inc VAT (20%)


Description

Leon Industrial 2 Light Wall Antique Brass | Description: Change up your interior with the addition of the Leon 2-Light Antique Brass Industrial Wall Fixture. Ideal for lighting up a living area or corridor this industrial-inspired fixture has a brilliant finish easy to pair with existing colours and finishes as well as chic minimalist style. | Features: Finish: Antique Brass Height (cm) : 46.00, Width (cm) : 25.00, Lamp Type: E27, Number of Lights: 2, IP Rating: , Bulb Included: No

See full description
Specifications for Leon Industrial 2 Light Wall Antique Brass
  • Finish
    Antique Brass
  • Product Type
    Wall Light
  • Bulb Included
    No
  • Height
    46.0cm
  • Lamp Type
    E27
  • Number of Lights
    2
  • Width
    25.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome