Lisa McDennon By Hinkley Ren 1 Light Wall Light Black Gold

Order Code: ZT4905413S

£309.99 Inc VAT (20%)


Description

Lisa McDennon by Hinkley Ren 1 Light Wall Light Black Gold | Description: This collection draws inspiration from a simple found object now reinterpreted with a post-modern aesthetic. The striking matte black pods with tantalising interiors of luminous gold cradle a glowing globe of light to create a stunning statement. | Features: Finish: Black Material: Steel Height: 25.40 Width: 14cm Depth: 16.50cm Lamp Type: G9 Number of Lights: 1 IP Rating: IP20 Kelvin: 3000K Lumens: 320lm Dimmable: Not Dimmable Bulb Included: Yes Wattage (max) : 3.5W Weight (kg) : 1.80

See full description
Specifications for Lisa McDennon By Hinkley Ren 1 Light Wall Light Black Gold
  • Lumens
    320lm
  • Lamp Type
    G9
  • Dimmable
    No
  • Depth
    16.5cm
  • Weight
    1.8kg
  • Colour Temperature
    3000K
  • Material
    Steel
  • Finish
    Black
  • Colour
    Gold
    Black
  • Bulb Included
    Yes
  • Height
    25.4cm
  • Number of Lights
    1
  • IP Rating
    IP20
  • Product Type
    Wall Light
  • Maximum Wattage
    3.5W
  • Width
    14cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome