Lumin LED Click Square EU 15W 750LM 200 x 200mm White Polycarbonate

Lumin LED Click Square EU 15W 750LM 200 x 200mm White Polycarbonate

Order Code: ZT5083700S

£102.99 Inc VAT (20%)


Description

Ledvance LUMIN LED CLICK SQUARE EU 15W 750LM 200X200MM WHI POLYCARB Indoor Luminaires - Wall & Ceiling 4058075260535

Specifications for Lumin LED Click Square EU 15W 750LM 200 x 200mm White Polycarbonate
  • Width
    198mm
  • Housing Material
    Aluminium
  • Length
    198mm
  • Colour Temperature
    3000 - 3000 K
  • Nominal Current
    69 - 69mA
  • Type of Cabling
    Ending
  • Connection Type
    Screwed terminal
  • Housing Colour
    White
  • Number of Poles
    2
  • Control Gear
    Electronic ballast
  • Nominal Voltage
    220 - 240V
  • Light Outlet
    Direct
  • Type of Grid
    Matt
  • Voltage Type
    AC
  • Power Factor
    0.9
  • Maximum System Power
    16W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome