Lumin LED Colour+ Round EU 38W 1700LM 400mm White Polycarbonate 30

Order Code: ZT5083873S

£339.99 Inc VAT (20%)


Description

Ledvance LUMIN LED COLOUR+ ROUND EU 38W 1700LM 400MM WHI POLYCARB 30 Indoor Luminaires - Wall & Ceiling 4058075265721

Specifications for Lumin LED Colour+ Round EU 38W 1700LM 400mm White Polycarbonate 30
  • Colour Temperature
    3000 - 3000 K
  • Length
    400mm
  • Housing Material
    Aluminium
  • Connection Type
    Screwed terminal
  • Outer Diameter
    400mm
  • Maximum System Power
    28W
  • Light Outlet
    Direct
  • Type of Grid
    Matt
  • Housing Colour
    White
  • Voltage Type
    AC
  • Nominal Current
    123 - 123mA
  • Number of Poles
    2
  • Lumen Setting Adjustable
    Continuously variable
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.9
  • Control Gear
    Electronic ballast
  • Type of Cabling
    Ending

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome