Lumin LED Colour+ Square EU 19W 780LM 200 x 200mm White Polycar

Lumin LED Colour+ Square EU 19W 780LM 200 x 200mm White Polycar

Order Code: ZT5083822S

£134.99 Inc VAT (20%)
£139.993.5% off


Description

Ledvance LUMIN LED COLOUR+ SQUARE EU 19W 780LM 200X200MM WHI POLYCAR Indoor Luminaires - Wall & Ceiling 4058075227576

Specifications for Lumin LED Colour+ Square EU 19W 780LM 200 x 200mm White Polycar
  • Number of Lamps
    19
  • Colour Temperature
    3000 - 3000 K
  • Length
    198mm
  • Width
    198mm
  • Housing Material
    Aluminium
  • Housing Colour
    White
  • Lumen Setting Adjustable
    Continuously variable
  • Type of Grid
    Matt
  • Type of Cabling
    Ending
  • Voltage Type
    AC
  • Light Outlet
    Direct
  • Nominal Current
    72 - 72mA
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    2
  • Maximum System Power
    17W
  • Connection Type
    Screwed terminal
  • Power Factor
    0.9
  • Control Gear
    Electronic ballast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome