Lumin LED Colour+ Square EU 38W 1900LM 400 x 400mm White Polyca

Lumin LED Colour+ Square EU 38W 1900LM 400 x 400mm White Polyca

Order Code: ZT5083819S

£339.99 Inc VAT (20%)


Description

Ledvance LUMIN LED COLOUR+ SQUARE EU 38W 1900LM 400X400MM WHI POLYCA Indoor Luminaires - Wall & Ceiling 4058075265769

Specifications for Lumin LED Colour+ Square EU 38W 1900LM 400 x 400mm White Polyca
  • Width
    400mm
  • Length
    400mm
  • Housing Material
    Aluminium
  • Colour Temperature
    3000 - 3000 K
  • Type of Grid
    Matt
  • Maximum System Power
    30W
  • Control Gear
    Electronic ballast
  • Voltage Type
    AC
  • Nominal Current
    133 - 133mA
  • Housing Colour
    White
  • Power Factor
    0.9
  • Lumen Setting Adjustable
    Continuously variable
  • Number of Poles
    2
  • Nominal Voltage
    220 - 240V
  • Connection Type
    Screwed terminal
  • Light Outlet
    Direct
  • Type of Cabling
    Ending

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome