Lumin Planon Frameless Panel On/off 35W 2900LM 1200 x 100mm 1

Order Code: ZT5083921S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

Ledvance LUMIN PLANON FRAMELESS PANEL ON/OFF 35W 2900LM 1200X100MM 1 Indoor Luminaires - Wall & Ceiling 4058075470699

Specifications for Lumin Planon Frameless Panel On/off 35W 2900LM 1200 x 100mm 1
  • Colour Temperature
    3000 - 3000 K
  • Length
    1200mm
  • Housing Material
    Aluminium
  • Width
    100mm
  • Control Gear
    Electronic ballast
  • Housing Colour
    White
  • Nominal Current
    153 - 153mA
  • Maximum System Power
    35W
  • Power Factor
    0.9
  • Number of Poles
    2
  • Nominal Voltage
    220 - 240V
  • Connection Type
    Screwless terminal
  • IK Rating
    IK03
  • Type of Cabling
    Ending
  • Type of Grid
    Matt
  • Light Outlet
    Direct
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome