Lumin Planon Frameless Panel On/off 40W 1600LM 1200 x 300mm 1

Lumin Planon Frameless Panel On/off 40W 1600LM 1200 x 300mm 1

Order Code: ZT5083818S

£359.99 Inc VAT (20%)


Description

Ledvance LUMIN PLANON FRAMELESS PANEL ON/OFF 40W 1600LM 1200X300MM 1 Indoor Luminaires - Wall & Ceiling 4058075470576

Specifications for Lumin Planon Frameless Panel On/off 40W 1600LM 1200 x 300mm 1
  • Length
    1200mm
  • Width
    300mm
  • Colour Temperature
    3000 - 3000 K
  • Housing Material
    Aluminium
  • Type of Grid
    Matt
  • Housing Colour
    White
  • Power Factor
    0.9
  • Type of Cabling
    Ending
  • Control Gear
    Electronic ballast
  • Number of Poles
    2
  • IK Rating
    IK03
  • Nominal Voltage
    220 - 240V
  • Connection Type
    Screwless terminal
  • Maximum System Power
    40W
  • Light Outlet
    Direct
  • Nominal Current
    167 - 167mA
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome