Lumin Planon Frameless Panel On/off Round 28W 2700LM 450mm

Lumin Planon Frameless Panel On/off Round 28W 2700LM 450mm

Order Code: ZT5084005S

£319.99 Inc VAT (20%)


Description

Ledvance LUMIN PLANON FRAMELESS PANEL ON/OFF ROUND 28W 2700LM 450MM Indoor Luminaires - Wall & Ceiling 4058075470736

Specifications for Lumin Planon Frameless Panel On/off Round 28W 2700LM 450mm
  • Housing Material
    Aluminium
  • Length
    450mm
  • Colour Temperature
    3000 - 3000 K
  • Light Outlet
    Direct
  • Control Gear
    Electronic ballast
  • Type of Grid
    Matt
  • Connection Type
    Screwless terminal
  • Housing Colour
    White
  • Outer Diameter
    450mm
  • Voltage Type
    AC
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.9
  • Maximum System Power
    28W
  • Type of Cabling
    Ending
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome