Lumin Slim Design Round 18W 1200LM White Polycarbonate 2700K 180DE

Lumin Slim Design Round 18W 1200LM White Polycarbonate 2700K 180DE

Order Code: ZT5083875S

£129.99 Inc VAT (20%)


Description

Ledvance LUMIN SLIM DESIGN ROUND 18W 1200LM WHI POLYCARB 2700K 180DE Indoor Luminaires - Wall & Ceiling 4058075228436

Specifications for Lumin Slim Design Round 18W 1200LM White Polycarbonate 2700K 180DE
  • Number of Lamps
    1
  • Colour Temperature
    2700 - 2700 K
  • Outer Diameter
    280mm
  • Nominal Voltage
    240V
  • Power Factor
    0.5
  • Maximum System Power
    18W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome