Maypole 2 Light Candle Wall Light Satin Silver, E14

Order Code: ZT3309662S

£79.99 Inc VAT (20%)


Description

Maypole 2 Light Candle Wall Light Satin Silver, E14 | Description: offers a choice of different sizes and finishes to allow you to choose the perfect fitting for your room; whatever the size and colour scheme. The traditional candelabra style of these fittings makes them ideal for a classic style dining room. The lamps are arranged in a way which allows the light to shine in all directions, creating a highly effective light fitting. Complete with a pull cord switch. This wall light is also available in three light, eight light and five light pendants. All fittings are available black and antique brass finishes, and some are also available in satin silver. | Features: Finish: Satin Silver, IP Rating: IP20, Height (cm) : 31, Width (cm) : 31, Projection (cm) : 14, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Wattage (max) : 60, Weight (kg) : 0.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Maypole 2 Light Candle Wall Light Satin Silver, E14
  • Finish
    Satin Silver
  • Projection
    14cm
  • Maximum Wattage
    60
  • No. of Lights
    2
  • Product Type
    Candle Wall Light
  • Weight
    0.7kg
  • Lamp Type
    E14
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Height
    31cm
  • Bulb Included
    No
  • Switched
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome