Meadow 2 Light Indoor Wall Light Chrome with White Glass, E14

Order Code: ZT3311131S

£49.99 Inc VAT (20%)


Description

Meadow 2 Light Indoor Wall Light Chrome with White Glass, E14 | Description: Twin wall light with down-facing opal glass shades, and finished in chrome effect plate. Supplied with pull cord switch. Dimmable and suitable for use with LED lamps. Matching items and other colour options available | Features: Finish: White Glass, Chrome, Material: Steel, Glass, IP Rating: IP20, Height (cm) : 20, Width (cm) : 31, Projection (cm) : 20.5, No. of Lights: 2, Lamp Type: E14, Bulb: Candle, Wattage (max) : 40

See full description
Specifications for Meadow 2 Light Indoor Wall Light Chrome with White Glass, E14
  • Maximum Wattage
    40
  • Height
    20cm
  • Projection
    20.5cm
  • Product Type
    Indoor Wall Light
  • Finish
    White Glass, Chrome
  • Material
    Steel, Glass
  • No. of Lights
    2
  • IP Rating
    IP20
  • Colour
    White
  • Width
    31cm
  • Bulb
    Candle
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome