Murcia LED Bathroom Wall Light 3W 5700K IP44 Chrome

Murcia LED Bathroom Wall Light 3W 5700K IP44 Chrome

Order Code: ZT3949014S

£142.99 Inc VAT (20%)


Description

Murcia LED Bathroom Wall Light 3W 5700K IP44 Chrome | Description: Wall light with 3W LED lighting at an angle of 133 degrees to provide uniform lighting to the bathroom mirror. Structure made of aluminum with PVC diffuser. Driver included.  | Features: IP Rating: IP44, Dimensions: 73x160x131mm, Lamp Type: Integrated LED, Dimmable: No, Kelvin: 5700K, Lumens: 240lm

Specifications for Murcia LED Bathroom Wall Light 3W 5700K IP44 Chrome
  • Colour
    Chrome
  • Product Type
    Bathroom Wall Light
  • IP Rating
    IP44
  • Dimmable
    No
  • Wattage
    3W
  • Lamp Type
    Integrated LED
  • Lumens
    240Lumens
  • Colour Temperature
    5700K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome