Opaka Sconce Wall Lamp Led 1 Light - 3W

Order Code: ZT3336014S

£259.99 Inc VAT (20%)
£269.993.5% off


Description

Opaka Sconce Wall Lamp LED 1 Light - 3W | Features: Finish: White Matt | Height: 19cm | Length: 15cm | Width: 29cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 595lm | Wattage (max) : 3W

Specifications for Opaka Sconce Wall Lamp Led 1 Light - 3W
  • Finish
    White Matt
  • Length
    15cm
  • Product Type
    Sconce Wall Lamp
  • Wattage
    3W
  • Colour Temperature
    3000K
  • Width
    29cm
  • Lumens
    595lm
  • Lamp Type
    Integrated LED
  • Height
    19cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome