Radius Modern Designer Round Led Wall Light Chrome, Warm White, IP44

Order Code: ZT3310841S

£69.99 Inc VAT (20%)


Description

Radius Modern Designer Round LED Wall Light Chrome, Warm White, IP44 | Description: Designer style wall light in chrome plated metal work with white diffuser. Omitting a warm calming light to create the ultimate relaxing space in your bathroom. Matching flush light also available. | Features: Finish: Chrome Plate & White Silicone, Material: Steel & Aluminium & Silicone Height (cm) : 6.50, Width (cm) : 23.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP44, Kelvin: 3000, Lumens: 1100, Dimmable: Non-dimmable, Bulb Included: Yes, Wattage (max) : 10W, Weight (kg) : 0.64

See full description
Specifications for Radius Modern Designer Round Led Wall Light Chrome, Warm White, IP44
  • Number of Lights
    1
  • IP Rating
    IP44
  • Width
    23.0cm
  • Height
    6.5cm
  • Dimmable
    Non-dimmable
  • Colour
    Chrome
  • Lumens
    1100
  • Colour Temperature
    3000K
    3000
  • Product Type
    Wall Light
  • Weight
    0.64kg
  • Maximum Wattage
    10W
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome