Renoir LED Wall Light 5W+3W USB

Order Code: ZT3590132S

£229.99 Inc VAT (20%)


Description

Renoir LED Wall Light 5W+3W USB Descriptio Wood wall light with LED lighting. Two warm lights 5W+3W.Frame in wood and matt black aluminium. It has two switch and a USB for the mobile phone charge.The light arm is completely flexible to orient the light. Features Material: Wood + Matt Black Aluminium IP Rating: IP20 Dimensions: 400x80x55mm Lamp Type: Integrated LED Dimmable: No Kelvin: 3000K Lumens: 328+197lm

Specifications for Renoir LED Wall Light 5W+3W USB
  • Colour
    Blue
  • Compliance
    EN 397
  • Ventilation Type
    Adjustable
  • Peak Type
    Short Brim
  • Temperature Rating
    Suitable for -30degC
  • Product Type
    Safety Helmet
  • Material
    Polycotton
    HDPE
  • For Use With
    Ear Muffs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome