Ring Surface Bulkhead 258 x 57mm White

Ring Surface Bulkhead 258 x 57mm White

Order Code: ZT5079178S

£45.99 Inc VAT (20%)


Description

Ring Surface Head 258 X 57mm White

Specifications for Ring Surface Bulkhead 258 x 57mm White
  • Length
    308mm
  • Colour
    White
  • Diameter
    308mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome