Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Ring Surface Bulkhead 308 x 57mm Black 4058075399358
By LEDVANCE
Order Code:
ZT5079062S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/ring-surface-bulkhead-308-x-57mm-black-4058075399358/p/ZT5079062S
Add to quotation
View all Indoor Wall Lights
Description
Ring Surface Head 308 X 57mm Black 4058075399358
Specifications
Specifications for Ring Surface Bulkhead 308 x 57mm Black 4058075399358
Diameter
258mm
Length
258mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome