Sconce Wall Lamp Led 3W Brass

Order Code: ZT3336391S

£169.99 Inc VAT (20%)


Description

Sconce Wall Lamp LED 3W Brass | Features: Finish: Brass Matt | Height: 40cm | Diameter: Base: 8/Stick: 2.9 x 9.5 cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 240lm | Wattage (max) : 3W

Specifications for Sconce Wall Lamp Led 3W Brass
  • Finish
    Brass Matt
  • Lamp Type
    Integrated LED
  • Colour
    Brass
  • Maximum Wattage
    3W
  • Product Type
    Sconce Wall Lamp
  • Height
    40cm
  • Lumens
    240lm
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome