Silhouette 2 Light Indoor Wall Light Antique Brass with Seeded Glass Shades, E14

Order Code: ZT3310206S

£99.99 Inc VAT (20%)


Description

Silhouette 2 Light Indoor Wall Light Antique Brass with Seeded Glass Shades, E14 | Description: This is a unique collection which is sure to create an impressive centrepiece in any room. Matching fittings allow you to create a matching lighting theme in the room. The fitting is designed with cage style bars, which are filled with clear seeded glass. Within the seeded glass shades are mounted the lamps. This provides an effective light fitting as well as a pleasant addition to the decor. Complete with a pull cord switch. This double wall light is also available in a five light pendant, a three light pendant and a single wall light | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 35, Width (cm) : 34, Projection (cm) : 20, No. of Lights: 2, Lamp Type: E14, Switched: Yes, Wattage (max) : 60, Weight (kg) : 1.9, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Silhouette 2 Light Indoor Wall Light Antique Brass with Seeded Glass Shades, E14
  • Number of Lights
    2
  • Lamp Type
    E14
  • Colour
    Antique Brass
  • Maximum Wattage
    60
  • Shade Material
    Seeded Glass
  • Class
    1 (Earthed)
  • Weight
    1.9kg
  • Bulb Included
    No
  • Product Type
    Indoor Wall Light
  • Switched
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome