Stanford 1 Light Indoor Candle Wall Light Antique Brass with Beige Shade, E14

Order Code: ZT3310678S

£139.99 Inc VAT (20%)


Description

Stanford 1 Light Indoor Candle Wall Light Antique Brass with Beige Shade, E14 | Description: This elegant, dimmable single wall light from the antique brass range has a beautifully curved arm and simple clean detailing. It is complemented by a pretty, beige organza effect shade. Matching items available. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 30, Width (cm) : 15, Projection (cm) : 15, No. of Lights: 1, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Stanford 1 Light Indoor Candle Wall Light Antique Brass with Beige Shade, E14
  • IP Rating
    IP20
  • Width
    15cm
  • Height
    30cm
  • Bulb Included
    No
  • Lamp Type
    E14
  • Shade Colour
    Beige
  • Bulb Type
    Incandescent
  • Wattage
    40
  • Number of Lights
    1
  • Dimmable
    Yes
  • Product Type
    Wall Light
  • Finish
    Antique Brass
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome