Sweet 1 Light Indoor Wall Light - White

Order Code: ZT4976260S

£139.99 Inc VAT (20%)


Description

Sweet 1 Light Indoor Wall Light White E27 | Description: has a simple design which allows it to fit nicely into any room. The squared feature of the base shade gives the fitting a more modern feel with the rounded edges keeping it soft on the eyes. offers a choice of table floor ceiling and wall lights in a matching theme and all are available in black white or matt nickel finish. Class one. Complete with a separate switch. | Features: Finish: White Material: Metal Textile IP Rating: IP20 Height (cm) : 18 Width (cm) : 20 Depth (cm) : 24.5 No. of Lights: 1 Lamp Type: E27 Wattage (max) : 15 Weight (kg) : 1.2 Class: 1 (Earthed)

See full description
Specifications for Sweet 1 Light Indoor Wall Light - White
  • Height
    18cm
  • Depth
    24.5cm
  • Maximum Wattage
    15
  • Product Type
    Indoor Wall Light
  • Width
    20cm
  • No. of Lights
    1
  • Material
    Metal Textile
  • Lamp Type
    E27
  • Finish
    White
  • Weight
    1.2kg
  • IP Rating
    IP20
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome