Victoria 1 Light Wall Light Chrome, with Glass, E14

Order Code: ZT3310210S

£109.99 Inc VAT (20%)


Description

Victoria 1 Light Wall Light Chrome, with Glass, E14 | Description: This lighting range offers a traditional but glamorous style for your home. The 1 light wall light has a chrome finish which features a clear crystal design, this creates a lovely impact when lit, add this bold piece to a living room. | Features: Finish: Chrome, Material: Steel, IP Rating: IP20, Height (cm) : 35, Width (cm) : 8, Projection (cm) : 11, No. of Lights: 1, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60W, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Victoria 1 Light Wall Light Chrome, with Glass, E14
  • Class
    1 (Earthed)
  • Width
    8cm
  • Material
    Steel
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Product Type
    Wall Light
  • Projection
    11cm
  • Bulb Included
    No
  • Dimmable
    Yes
  • Finish
    Chrome
  • Height
    35cm
  • Number of Lights
    1
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome