Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Wall Light LED Small Up/down 3000K Black Anodised Aluminium
By Collingwood Lighting
Order Code:
ZT5083015S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/wall-light-led-small-up-down-3000k-black-anodised-aluminium/p/ZT5083015S
Add to quotation
View all Indoor Wall Lights
Description
Collingwood Lighting WALL LIGHT LED SMALL UP/DOWN 3000K BLACK ANODISED ALUMINIUM WL013 WL013X30
Specifications
Specifications for Wall Light LED Small Up/down 3000K Black Anodised Aluminium
Length
51.5mm
Width
90mm
IP Rating
G38
Housing Colour
Normally open contact
Voltage Type
Gilt
Maximum System Power
6.5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome